PS20AC1I - 20A 120/277VAC B+S Wire SP SW Iv

Legrand-Pass & Seymour

  • $13.87 (Each)
  • $13.87 (Each)

  • $138.74 (Per 10)

  • $693.72 (Per 50)

  • $1,387.43 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1I
Description
20A 120/277VAC B+S Wire SP SW Iv
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007196627 / 0785007196627 / 00785007196627
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.87 (Each)
Carton
$138.74 (Per 10)
Standard Packaging
$693.72 (Per 50)
Resources
Images
 
 
PS20AC1I - Large Image
 
PS20AC1I - Small Image
 
PS20AC1I - Large Image
Specifications Sheets
 
 
PS20AC1I - Specification Sheet
Brochures
 
 
PS20AC1I - Brochure
Other Links
 
 
PS20AC1I - Other
 
PS20AC1I - Other
 
PS20AC1I - Other
 
PS20AC1I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
Nylon
Wire Size
#14 - #10 Awg
Poles
1
amperage rating
20
insulation
False
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
Ivory
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 lb
Features
1pole Toggle Switch, Back & Side Wire, 20amp 120/277volt, Ivory
Short Description
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial
Special Features
Back & Side Wire;Locking Support;Heavy Duty Toggle
extra long description
P&S PS20AC1I 20A 120/277VAC B+S WIR
Description
20A 120/277VAC B+S WIRE SP SW IV
Additional Information
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
package quantity
1 ct
action
Single pole
Switch Type
Toggle
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC1I
GTIN
00785007196627
UPC
785007196627
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.21 lb
Weight per each
0.2142
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Industrial
Enclosure
Nylon
Mounting
WALL
standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat