PS20AC1IL - 20A 120/277VAC B+S Wire SP Lock SW Iv

Legrand-Pass & Seymour

  • $51.40 (Each)
  • $51.40 (Each)

  • $514.00 (Per 10)

  • $2,570.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1IL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1-IL
Description
20A 120/277VAC B+S Wire SP Lock SW Iv
1-Pole Lock Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007196443 / 0785007196443 / 00785007196443
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.40 (Each)
Carton
$514.00 (Per 10)
Standard Packaging
$2,570.00 (Per 50)
Resources
Images
 
 
PS20AC1IL - Small Image
 
PS20AC1IL - Large Image
Brochures
 
 
PS20AC1IL - Brochure
Other Links
 
 
PS20AC1IL - Other
 
PS20AC1IL - Other
 
PS20AC1IL - Other
 
PS20AC1IL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC B+S Wire SP Lock SW I
extra long description
P&S PS20AC1IL 20A 120/277VAC B+S WI
Description
20A 120/277VAC B+S WIRE SP LOCK SW IV
Long Description
1-Pole Lock Switch, Back and Side-Wire, 20A 120/277V
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
Voltage
120/277 V
Contact Rating
20 Amp, 120/277 VAC
action
Single pole
Switch Type
Toggle switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC1-IL
GTIN
00785007196443
UPC
785007196443
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2142
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL 498/20, FEDSPEC
Application
Industrial Spec Grade
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat