PS20AC1LA - 20A 120/277VAC B+S Wire SP SW La

Legrand-Pass & Seymour

  • $13.18 (Each)
  • $13.18 (Each)

  • $659.02 (Per 50)

  • $1,318.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1-LA
Description
20A 120/277VAC B+S Wire SP SW La
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007196641 / 0785007196641 / 00785007196641
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.18 (Each)
Carton
$13.18 (Each)
Standard Packaging
$659.02 (Per 50)
Resources
Images
 
 
PS20AC1LA - Small Image
 
PS20AC1LA - Large Image
 
PS20AC1LA - Large Image
Brochures
 
 
PS20AC1LA - Brochure
Other Links
 
 
PS20AC1LA - Other
 
PS20AC1LA - Other
 
PS20AC1LA - Other
 
PS20AC1LA - Other
 
PS20AC1LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wire Size
#14 - #10 Awg
Poles
1
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire SP SW La
Description
20A 120/277VAC B+S WIRE SP SW LA
extra long description
P&S PS20AC1LA 20A 120/277VAC B+S WI
Long Description
1-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
Heavy duty switch, back & side wire, shallow design for ease of installation
Additional Information
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
action
SP
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC1-LA
GTIN
00785007196641
UPC
785007196641
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2142
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
FEDSPEC, CULUS, UL20, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat