PS20AC1REDL - 20A 120/277VAC B+S Wire DP Lock SW RD

Pass & Seymour/Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1REDL
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
PS20AC1-REDL
Description
20A 120/277VAC B+S Wire DP Lock SW RD
1-Pole Lock Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007266801 / 0785007266801 / 00785007266801
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC1REDL - Small Image
 
PS20AC1REDL - Large Image
Brochures
 
 
PS20AC1REDL - Brochure
Other Links
 
 
PS20AC1REDL - Other
 
PS20AC1REDL - Other
 
PS20AC1REDL - Other
 
PS20AC1REDL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Wattage
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Long Description
1-Pole Lock Switch, Back and Side-Wire, 20A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Product Type
20A 120/277VAC B+S Wire DP Lock SW Red
extra long description
P&S PS20AC1REDL 20A 120/277VAC B+S
Description
20A 120/277VAC B+S WIRE DP LOCK SW RD
Additional Information
Voltage
120/277 V
Contact Rating
20 Amp, 120/277 VAC
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS20AC1-REDL
GTIN
00785007266801
UPC
785007266801
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Industrial switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2142
Carton
10
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 20, FEDSPEC
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat