PS20AC1WSL - 20A 120/277VAC B+S Wire SP Light W

Legrand-Pass & Seymour

  • $50.46 (Each)
  • $50.46 (Each)

  • $504.60 (Per 10)

  • $2,523.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1WSL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1WSL
Description
20A 120/277VAC B+S Wire SP Light W
1-Pole Lighted Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007260403 / 0785007260403 / 00785007260403
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.46 (Each)
Carton
$504.60 (Per 10)
Standard Packaging
$2,523.00 (Per 50)
Resources
Other Links
 
 
PS20AC1WSL - Other
 
PS20AC1WSL - Other
 
PS20AC1WSL - Other
 
PS20AC1WSL - Other
Images
 
 
PS20AC1WSL - Large Image
 
PS20AC1WSL - Small Image
Brochures
 
 
PS20AC1WSL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
insulation
False
Poles
Single Pole
Wattage
1
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire SP Light W
Description
20A 120/277VAC B+S WIRE SP LIGHT W
extra long description
P&S PS20AC1WSL 20A 120/277VAC B+S W
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Long Description
1-Pole Lighted Switch, Back and Side-Wire, 20A 120/277V
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC1WSL
GTIN
00785007260403
UPC
785007260403
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2142
Carton
10
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 20
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat