PS20AC2 - 20A 120/277VAC B+S Wire DP SW BN

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC2
Description
20A 120/277VAC B+S Wire DP SW BN
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195293 / 0785007195293 / 00785007195293
Weight per unit
0.2236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC2 - Small Image
 
PS20AC2 - Large Image
Brochures
 
 
PS20AC2 - Brochure
Other Links
 
 
PS20AC2 - Other
 
PS20AC2 - Other
 
PS20AC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
2
amperage rating
20
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire DP SW BN
extra long description
P&S PS20AC2 20A 120/277VAC B+S WIRE
Description
20A 120/277VAC B+S WIRE DP SW BN
Long Description
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
Heavy duty switch, back & side wire, shallow design for ease of installation
Additional Information
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
action
DP
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
PS20AC2
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007195293
UPC
785007195293
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2236
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
CULUS, UL20, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat