PS20AC21 - 20A 120/277VAC B+S Wire DP SW Iv

Legrand-Pass & Seymour

  • $31.28 (Each)
  • $31.28 (Each)

  • $3,127.73 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC21
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC2I
Description
20A 120/277VAC B+S Wire DP SW Iv
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195323 / 0785007195323 / 00785007195323
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.28 (Each)
Carton
$31.28 (Each)
Resources
Images
 
 
PS20AC21 - Small Image
 
PS20AC21 - Large Image
Brochures
 
 
PS20AC21 - Brochure
Other Links
 
 
PS20AC21 - Other
 
PS20AC21 - Other
 
PS20AC21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
2
amperage rating
20
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC B+S Wire DP SW I
extra long description
P&S PS20AC2I 20A 120/277VAC B+S WIR
Description
20A 120/277VAC B+S WIRE DP SW IV
Long Description
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
action
Double pole
Switch Type
Toggle
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PS20AC2I
GTIN
00785007195323
UPC
785007195323
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
Application
Industrial Spec Grade
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat