PS20AC2GRY - 20A 120/277VAC B+S Wire DP SW Gry

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC2GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC2GRY
Description
20A 120/277VAC B+S Wire DP SW Gry
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007195316 / 0785007195316 / 00785007195316
Weight per unit
0.2236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PS20AC2GRY - Other
 
PS20AC2GRY - Other
 
PS20AC2GRY - Other
Images
 
 
PS20AC2GRY - Large Image
 
PS20AC2GRY - Small Image
Brochures
 
 
PS20AC2GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
2
amperage rating
20
Poles
Double Pole
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire DP SW Gry
extra long description
P&S PS20AC2GRY 20A 120/277VAC B+S W
Long Description
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Description
20A 120/277VAC B+S WIRE DP SW GRY
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC2GRY
GTIN
00785007195316
UPC
785007195316
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2236
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, FEDSPEC, UL 20
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat