PS20AC2LA - 20A 120/277VAC B+S Wire DP SW La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC2LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC2-LA
Description
20A 120/277VAC B+S Wire DP SW La
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195330 / 0785007195330 / 00785007195330
Weight per unit
0.2236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC2LA - Small Image
 
PS20AC2LA - Large Image
Brochures
 
 
PS20AC2LA - Brochure
Other Links
 
 
PS20AC2LA - Other
 
PS20AC2LA - Other
 
PS20AC2LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
2
Wattage
2
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire DP SW La
extra long description
P&S PS20AC2LA 20A 120/277VAC B+S WI
Description
20A 120/277VAC B+S WIRE DP SW LA
Long Description
2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC2-LA
GTIN
00785007195330
UPC
785007195330
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2236
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL 20, FEDSPEC
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat