PS20AC3 - 20A 120/277VAC B+S Wire 3W SW BN

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC3
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC3
Description
20A 120/277VAC B+S Wire 3W SW BN
3-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195361 / 0785007195361 / 00785007195361
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PS20AC3 - Other
 
PS20AC3 - Other
 
PS20AC3 - Other
 
PS20AC3 - Other
Brochures
 
 
PS20AC3 - Brochure
Images
 
 
PS20AC3 - Large Image
 
PS20AC3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Poles
3-way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Description
20A 120/277VAC B+S WIRE 3W SW BN
Product Type
20A 120/277VAC B+S Wire 3W SW BN
extra long description
P&S PS20AC3 20A 120/277VAC B+S WIRE
Long Description
3-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
Heavy duty switch, back & side wire, shallow design for ease of installation
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Switch Type
Toggle
action
TP
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC3
GTIN
00785007195361
UPC
785007195361
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.224
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
FEDSPEC, CULUS, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat