PS20AC3GRY - 20A 120/277VAC B+S Wire 3W SW Gry

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC3GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC3GRY
Description
20A 120/277VAC B+S Wire 3W SW Gry
3-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195392 / 0785007195392 / 00785007195392
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PS20AC3GRY - Other
 
PS20AC3GRY - Other
 
PS20AC3GRY - Other
 
PS20AC3GRY - Other
Images
 
 
PS20AC3GRY - Large Image
Brochures
 
 
PS20AC3GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Poles
3-way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire 3W SW Gry
extra long description
P&S PS20AC3GRY 20A 120/277VAC B+S W
Description
20A 120/277VAC B+S WIRE 3W SW GRY
Long Description
3-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
Heavy duty switch, back & side wire, shallow design for ease of installation
Additional Information
Contact Rating
120/277V, 20Amp
Voltage
120.0 V
Switch Type
Toggle
action
TP
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC3GRY
GTIN
00785007195392
UPC
785007195392
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.224
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
CULUS, FEDSPEC, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat