PS20AC3IL - 20A 120/277VAC B+S Wire 3W Lock SW I

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC3IL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC3IL
Description
20A 120/277VAC B+S Wire 3W Lock SW I
3-Way Lock Switch, Back and Side-Wire, 20A 120/277V (Key Can Be Removed In Both Positions)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007196474 / 0785007196474 / 00785007196474
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC3IL - Small Image
 
PS20AC3IL - Large Image
Brochures
 
 
PS20AC3IL - Brochure
Other Links
 
 
PS20AC3IL - Other
 
PS20AC3IL - Other
 
PS20AC3IL - Other
 
PS20AC3IL - Other
Attachments
 
 
PS20AC3IL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Poles
3-way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire 3W Lock SW I
extra long description
P&S PS20AC3IL 20A 120/277VAC B+S WI
Long Description
3-Way Lock Switch, Back and Side-Wire, 20A 120/277V (Key can be removed in both positions)
Special Features
Heavy duty switch, back & side wire, with lock
Description
20A 120/277VAC B+S WIRE 3W LOCK SW I
Additional Information
Contact Rating
120/277V, 20Amp
Voltage
120.0 V
Switch Type
Toggle
action
TP
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC3IL
GTIN
00785007196474
UPC
785007196474
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential plates
Trade Size
Amperage
20.0
Packaging
Weight per each
0.224
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
CULUS, FEDSPEC, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat