PS20AC3RED - 20A 120/277VAC B+S Wire 3W SW RD

Legrand-Pass & Seymour

  • $18.06 (Each)
  • $18.06 (Each)

  • $180.58 (Per 10)

  • $902.90 (Per 50)

  • $1,805.79 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC3RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC3-RED
Description
20A 120/277VAC B+S Wire 3W SW RD
3-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195439 / 0785007195439 / 00785007195439
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.06 (Each)
Carton
$180.58 (Per 10)
Standard Packaging
$902.90 (Per 50)
Resources
Images
 
 
PS20AC3RED - Small Image
 
PS20AC3RED - Large Image
Brochures
 
 
PS20AC3RED - Brochure
Other Links
 
 
PS20AC3RED - Other
 
PS20AC3RED - Other
 
PS20AC3RED - Other
 
PS20AC3RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
Poles
3-way
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire 3W SW Red
extra long description
P&S PS20AC3RED 20A 120/277VAC B+S W
Description
20A 120/277VAC B+S WIRE 3W SW RD
Special Features
Heavy duty switch, back & side wire, with lock
Long Description
3-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Additional Information
Switch Type
Toggle
action
TP
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC3-RED
GTIN
00785007195439
UPC
785007195439
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.224
Carton
10
Package
50
Uses, Certifications, and Standards
Mounting
WALL
Application
Commercial/Residential
standard
CULUS, UL20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat