PS20AC3W - 20A 120/277VAC B+S Wire 3W SW WH

Legrand-Pass & Seymour

  • $18.06 (Each)
  • $18.06 (Each)

  • $180.58 (Per 10)

  • $902.90 (Per 50)

  • $1,805.79 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC3-W
Description
20A 120/277VAC B+S Wire 3W SW WH
3-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195446 / 0785007195446 / 00785007195446
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.06 (Each)
Carton
$180.58 (Per 10)
Standard Packaging
$902.90 (Per 50)
Resources
Images
 
 
PS20AC3W - Small Image
 
PS20AC3W - Large Image
Brochures
 
 
PS20AC3W - Brochure
Other Links
 
 
PS20AC3W - Other
 
PS20AC3W - Other
 
PS20AC3W - Other
 
PS20AC3W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Poles
3-way
insulation
False
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC B+S Wire 3W SW W
extra long description
P&S PS20AC3W 20A 120/277VAC B+S WIR
Description
20A 120/277VAC B+S WIRE 3W SW WH
Long Description
3-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
action
Three pole
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC3-W
GTIN
00785007195446
UPC
785007195446
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.224
Carton
10
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
Application
Industrial Spec Grade
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat