PS20AC4I - 20A 120/277VAC B+S Wire 4W SW Iv

Legrand-Pass & Seymour

  • $38.83 (Each)
  • $38.83 (Each)

  • $1,941.38 (Per 50)

  • $3,882.75 (Per 100)

In-Stock: 61 available at other locations ( find a store with stock)
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
PS20AC4I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC4-I
Description
20A 120/277VAC B+S Wire 4W SW Iv
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195484 / 0785007195484 / 00785007195484
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.83 (Each)
Carton
$38.83 (Each)
Standard Packaging
$1,941.38 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
61
Resources
Attachments
 
 
PS20AC4I - Specification Sheet
Brochures
 
 
PS20AC4I - Brochure
Other Links
 
 
PS20AC4I - Other
Images
 
 
PS20AC4I - Small Image
 
PS20AC4I - Large Image
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
Thermoplastic
Number Of Gangs
1
Poles
4-Way
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Descriptions
Description
20A 120/277VAC B+S WIRE 4W SW IV
Extra Long Description
PAS PS20AC4I 20A 120/277VAC B+S WIR
Features
Chemical Resistant
Long Description
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Product Type
20A 120/277VAC B+S Wire 4W SW I
Additional Information
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Incandescent, Universal, Halogen, Fluorescent, CFL, LED, Xenon
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120 VAC, 277 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC4-I
GTIN
00785007195484
UPC
785007195484
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.226
Carton
1
Package
50
Uses, Certifications, and Standards
Standard
CSA, FEDSPEC, CULUS, UL, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Lafayette
3 View Store

M-Z

Location Stock Available
Natchitoches
2 View Store
Tomball
1 View Store
These alternate items can be purchased instead of PS20AC4I.
Jump To:

Similar Items

Similar items are close alternatives to PS20AC4I, though they may not be 100% alike.

Cross Referenced

These items are similar to PS20AC4I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4904I Bryant Electric 00781786624030
1224V Eaton 00032664735912
AH1224V Eaton 00032664734939
AH1224V Eaton Wiring Devices 00032664706257
2224V GENERAL ELECTRIC n/a
5Z726 GENERAL ELECTRIC n/a
5Z727 GENERAL ELECTRIC n/a
HBL1224I GENERAL ELECTRIC n/a
HBL1224I Hubbell Wiring Device-Kellems 00783585432083
HBL1224I / 1224I Hubbell Wiring Device-Kellems n/a
1224I Hubbell Wiring Device-Kellems 00783585835365
1224-2I Leviton 00078477359730
1224-SI Leviton 00078477095997
PS20AC4I Legrand Pass & Seymour 00785007195484

* All prices subject to change.

Begin Live Chat