PS20AC4L - 20A 120/277VAC B+S Wire 4W Lock SW Gy

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC4L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC4-L
Description
20A 120/277VAC B+S Wire 4W Lock SW Gy
4-Way Lock Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007195644 / 0785007195644 / 00785007195644
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC4L - Small Image
 
PS20AC4L - Large Image
Brochures
 
 
PS20AC4L - Brochure
Other Links
 
 
PS20AC4L - Other
 
PS20AC4L - Other
 
PS20AC4L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
Poles
4-Way
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire 4W Lock SW Gry
extra long description
P&S PS20AC4L 20A 120/277VAC B+S WIR
Long Description
4-Way Lock Switch, Back and Side-Wire, 20A 120/277V
Special Features
Heavy duty switch, back & side wire, with lock
Description
20A 120/277VAC B+S WIRE 4W LOCK SW GY
Additional Information
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
action
4P
Switch Type
Toggle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC4-L
GTIN
00785007195644
UPC
785007195644
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Miscellaneous residential devices
Trade Size
Amperage
20.0
Packaging
Weight per each
0.226
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
FEDSPEC, CULUS, CSA, UL, UL20, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat