PS20AC4LA - 20A 120/277VAC B+S Wire 4W SW La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC4LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC4-LA
Description
20A 120/277VAC B+S Wire 4W SW La
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007195491 / 0785007195491 / 00785007195491
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC4LA - Small Image
 
PS20AC4LA - Large Image
Brochures
 
 
PS20AC4LA - Brochure
Other Links
 
 
PS20AC4LA - Other
 
PS20AC4LA - Other
 
PS20AC4LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
4-Way
Voltage Rating
120/277
amperage rating
20
Wattage
4
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Description
20A 120/277VAC B+S WIRE 4W SW LA
Product Type
20A 120/277VAC B+S Wire 4W SW La
extra long description
P&S PS20AC4LA 20A 120/277VAC B+S WI
Long Description
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC4-LA
GTIN
00785007195491
UPC
785007195491
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.226
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CULUS, FEDSPEC, CSA, UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat