PS20AC4RED - 20A 120/277VAC B+S Wire 4W SW RD

Legrand-Pass & Seymour

  • $34.82 (Each)
  • $34.82 (Each)

  • $1,741.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC4RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC4-RED
Description
20A 120/277VAC B+S Wire 4W SW RD
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195507 / 0785007195507 / 00785007195507
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.82 (Each)
Standard Packaging
$1,741.00 (Per 50)
Resources
Images
 
 
PS20AC4RED - Small Image
 
PS20AC4RED - Large Image
Brochures
 
 
PS20AC4RED - Brochure
Other Links
 
 
PS20AC4RED - Other
 
PS20AC4RED - Other
 
PS20AC4RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
Wattage
4
Poles
4-Way
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Long Description
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Product Type
20A 120/277VAC B+S Wire 4W SW Red
extra long description
P&S PS20AC4RED 20A 120/277VAC B+S W
Description
20A 120/277VAC B+S WIRE 4W SW RD
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC4-RED
GTIN
00785007195507
UPC
785007195507
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential plates
Trade Size
Amperage
20.0
Packaging
Weight per each
0.226
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CULUS, CSA, UL 20, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat