PS20AC4W - 20A 120/277VAC B+S Wire 4W SW W

Legrand-Pass & Seymour

  • $31.57 (Each)
  • $31.57 (Each)

  • $315.72 (Per 10)

  • $1,578.61 (Per 50)

  • $3,157.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC4W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC4W
Description
20A 120/277VAC B+S Wire 4W SW W
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195514 / 0785007195514 / 00785007195514
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.57 (Each)
Carton
$315.72 (Per 10)
Standard Packaging
$1,578.61 (Per 50)
Resources
Images
 
 
PS20AC4W - Small Image
 
PS20AC4W - Large Image
Other Links
 
 
PS20AC4W - Other
 
PS20AC4W - Other
 
PS20AC4W - Other
Brochures
 
 
PS20AC4W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Poles
4-Way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire 4W SW W
Description
20A 120/277VAC B+S WIRE 4W SW W
Long Description
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Special Features
Heavy duty switch, back & side wire, with lock
extra long description
P&S PS20AC4W 20A 120/277VAC B+S WIR
Additional Information
Voltage
120.0 V
Contact Rating
30Amp, 120/277Vac
action
4P
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC4W
GTIN
00785007195514
UPC
785007195514
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.226
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
FEDSPEC, CULUS, UL, CSA, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat