PS20AC4WL - 20A 120/277VAC B+S Wire 4W Lock SW WH

Legrand-Pass & Seymour

  • $108.78 (Each)
  • $108.78 (Each)

  • $1,087.80 (Per 10)

  • $5,439.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC4WL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC4-WL
Description
20A 120/277VAC B+S Wire 4W Lock SW WH
4-Way Lock Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007266788 / 0785007266788 / 00785007266788
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.78 (Each)
Carton
$1,087.80 (Per 10)
Standard Packaging
$5,439.00 (Per 50)
Resources
Images
 
 
PS20AC4WL - Small Image
 
PS20AC4WL - Large Image
Brochures
 
 
PS20AC4WL - Brochure
Other Links
 
 
PS20AC4WL - Other
 
PS20AC4WL - Other
 
PS20AC4WL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
Wattage
4
Poles
4-Way
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire 4W Lock SW W
extra long description
P&S PS20AC4WL 20A 120/277VAC B+S WI
Description
20A 120/277VAC B+S WIRE 4W LOCK SW WH
Long Description
4-Way Lock Switch, Back and Side-Wire, 20A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120.0 V
Contact Rating
20 Amp, 120/277 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC4-WL
GTIN
00785007266788
UPC
785007266788
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.226
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CULUS, CSA, UL 20, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat