PS30AC1I - 30A 120/277VAC B+S Wire SP SW Iv

Legrand-Pass & Seymour

  • $35.41 (Each)
  • $35.41 (Each)

  • $354.10 (Per 10)

  • $1,770.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS30AC1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30AC1-I
Description
30A 120/277VAC B+S Wire SP SW Iv
1-Pole Toggle Switch, Back and Side-Wire, 30A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195538 / 0785007195538 / 00785007195538
Weight per unit
0.2021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.41 (Each)
Carton
$354.10 (Per 10)
Standard Packaging
$1,770.50 (Per 50)
Resources
Images
 
 
PS30AC1I - Small Image
 
PS30AC1I - Large Image
Brochures
 
 
PS30AC1I - Brochure
Other Links
 
 
PS30AC1I - Other
 
PS30AC1I - Other
 
PS30AC1I - Other
 
PS30AC1I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
30
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
30A 120/277VAC B+S Wire SP SW I
extra long description
P&S PS30AC1I 30A 120/277VAC B+S WIR
Description
30A 120/277VAC B+S WIRE SP SW IV
Long Description
1-Pole Toggle Switch, Back and Side-Wire, 30A 120/277V
Special Features
Heavy duty switch, back & side wire, with lock
Additional Information
Voltage
120.0 V
Contact Rating
30Amp, 120/277Vac
action
SP
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS30AC1-I
GTIN
00785007195538
UPC
785007195538
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
30.0
Packaging
Weight per each
0.2021
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
CULUS, UL20, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat