PS30AC2W - 30A 120/277VAC B+S Wire DP SW WH

Legrand-Pass & Seymour

  • $26.29 (Each)
  • $26.29 (Each)

  • $262.90 (Per 10)

  • $1,314.48 (Per 50)

  • $2,628.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS30AC2W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30AC2W
Description
30A 120/277VAC B+S Wire DP SW WH
Toggle Switch, 2 Poles, 30 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.437 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195569 / 0785007195569 / 00785007195569
Weight per unit
0.2281 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.29 (Each)
Carton
$262.90 (Per 10)
Standard Packaging
$1,314.48 (Per 50)
Resources
Images
 
 
PS30AC2W - Small Image
 
PS30AC2W - Large Image
 
PS30AC2W - Large Image
Brochures
 
 
PS30AC2W - Brochure
Other Links
 
 
PS30AC2W - Other
 
PS30AC2W - Other
 
PS30AC2W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
120/277 V ac
Material
Nylon
Wire Size
#14 - #10 Awg
Poles
2
amperage rating
30
insulation
False
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
White
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 2 Poles, 30 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.437 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.23 lb
Features
2pole Toggle Switch, Back & Side Wire, 30amp 120/277volt, White
Short Description
30 A, 120/277 VAC, Toggle Switch, White
Special Features
Back & Side Wire;Locking Support;Heavy Duty Toggle
extra long description
P&S PS30AC2W 30A 120/277VAC B+S WIR
Description
30A 120/277VAC B+S WIRE DP SW WH
Additional Information
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.437 (L) x 1.073 (W) x 3.281 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
package quantity
1 ct
Voltage
120.0 V
Contact Rating
30Amp, 120/277Vac
action
Double pole
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS30AC2W
GTIN
00785007195569
UPC
785007195569
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
30.0
Packaging
Weight
0.23 lb
Weight per each
0.2281
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Residential
standard
FEDSPEC, CULUS, UL 498/20, FEDSPEC
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat