PS40MBBL - 400A 600V Male Cam Type Plug BL

Legrand-Pass & Seymour

  • $66.48 (Each)
  • $66.48 (Each)

  • $664.80 (Per 10)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS40MBBL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-MBBL
Description
400A 600V Male Cam Type Plug BL
400A 600V Male Cam Type Plug
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007308082 / 0785007308082 / 00785007308082
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.48 (Each)
Standard Packaging
$664.80 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Other Links
 
 
PS40MBBL - Other
 
PS40MBBL - Other
 
PS40MBBL - Other
 
PS40MBBL - Other
 
PS40MBBL - Other
Images
 
 
PS40MBBL - Small Image
 
PS40MBBL - Large Image
Attachments
 
 
PS40MBBL - Specification Sheet
Brochures
 
 
PS40MBBL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Poles
1
Voltage Rating
600
Wire Size
2/0 - 4/0
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
6.875
Descriptions
Description
400A 600V MALE CAM TYPE PLUG BL
Extra Long Description
P&S PS40MBBL 400A 600V MALE CAM TYP
Features
Chemical Resistant
Long Description
400A 600V MALE CAM TYPE PLUG
Product Type
400A 600V Male Cam Type Plug Blu
Special Features
Thermoplastic elastomer housing for outstanding impact and chemical resistance, as well as an exceptional seal for maintaining NEMA Type 3R and 4 integrity. Non-conductive retaining screw helps to insure no contact with live parts, along with providing stability to the fully assembled product. Heavy-duty brass male and female contacts provide a superior and consistent means of conductivity. Heavy-duty hex set screws allow greater termination torque. Copper wire provides quality strain relief. Copper shim b
Additional Information
Cord Type
Individual conductor, Type SC, SCE, SCT or W, 75°C, copper wire only
Indoor/Outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS40-MBBL
GTIN
00785007308082
UPC
785007308082
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
CONNECTOR
Trade Size
Amperage
400.0
Packaging
Weight per each
0.75
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Industrial
Environmental Conditions
Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact: Flammability UL94 V2: Enclosure: NEMA Type 3R and 4
Nema Rating
NEMA 3R and 4 for indoor applications
Operating Temperature
-40°-75°C
Standard
UL, cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mansfield
2 View Store

* All prices subject to change.

Begin Live Chat