PS40MBG - 400A 600V Male Cam Typ Plug GN

Legrand-Pass & Seymour

  • $45.21 (Each)
  • $45.21 (Each)

  • $452.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS40MBG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-MBG
Description
400A 600V Male Cam Typ Plug GN
Male Cam Device Plug, 400A 600V, Green
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007308099 / 00785007308099
Weight per unit
0.744 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.21 (Each)
Standard Packaging
$452.10 (Per 10)
Resources
Images
 
 
PS40MBG - Small Image
 
PS40MBG - Large Image
Brochures
 
 
PS40MBG - Brochure
Other Links
 
 
PS40MBG - Other
 
PS40MBG - Other
 
PS40MBG - Other
 
PS40MBG - Other
 
PS40MBG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2/0 - 4/0
amperage rating
400
Voltage Rating
600
Dimensions and Weight
Size
6.875
Descriptions
Product Type
400A 600V Male Cam Typ Plug Green
extra long description
P&S PS40MBG 400A 600V MALE CAM TYP
Description
400A 600V MALE CAM TYP PLUG GN
Long Description
Male Cam Device Plug, 400A 600V, Green
Special Features
Thermoplastic elastomer housing for outstanding impact and chemical resistance, as well as an exceptional seal for maintaining NEMA Type 3R and 4 integrity. Non-conductive retaining screw helps to insure no contact with live parts, along with providing stability to the fully assembled product. Heavy-duty brass male and female contacts provide a superior and consistent means of conductivity. Heavy-duty hex set screws allow greater termination torque. Copper wire provides quality strain relief. Copper shim b
Additional Information
Cord Type
Individual conductor, Type SC, SCE, SCT or W, 75°C, copper wire only
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS40-MBG
GTIN
00785007308099
UPC
785007308099
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Cam-Type Series 16 In-Line Connector Male
Packaging
Weight per each
0.744
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Industrial
nema rating
Enclosure: NEMA Type 3R and 4
environmental conditions
Enclosure: NEMA Type 3R and 4;Flammability UL94 V2;Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact
standard
UL, cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat