PS40MBW - 400A 600V Male Cam Type PLG Series 16 WH

Legrand-Pass & Seymour

  • $52.35 (Each)
  • $52.35 (Each)

  • $523.50 (Per 10)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS40MBW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-MBW
Description
400A 600V Male Cam Type PLG Series 16 WH
Male Cam Device, 400A 600V, Plug White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/EAN/GTIN
785007308068 / 0785007308068 / 00785007308068
Weight per unit
0.744 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.35 (Each)
Standard Packaging
$523.50 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
PS40MBW - Small Image
 
PS40MBW - Large Image
Brochures
 
 
PS40MBW - Brochure
Other Links
 
 
PS40MBW - Other
 
PS40MBW - Other
 
PS40MBW - Other
 
PS40MBW - Other
 
PS40MBW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
400A 600V Male Cam Type PLG Series 16 WH
Description
400A 600V MALE CAM TYPE PLG SERIES 16 WH
extra long description
P&S PS40MBW 400A 600V MALE CAM TYPE
Long Description
Male Cam Device, 400A 600V, Plug White
Features
Chemical Resistant
Additional Information
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS40-MBW
GTIN
00785007308068
UPC
785007308068
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.744
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-40°-75°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
11 View Store

A-L

Location Stock Available
Bridgeport
1 View Store
Lafayette
2 View Store

M-Z

Location Stock Available
Mansfield
4 View Store
Terrell
2 View Store

* All prices subject to change.

Begin Live Chat