PS40MCW - Cam Prod Male Prot Cap WH

Legrand-Pass & Seymour

  • $26.43 (Each)
  • $26.43 (Each)

  • $1,321.50 (Per 50)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS40MCW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-MCW
Description
Cam Prod Male Prot Cap WH
Cam Prod Male Prot Cap
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/EAN/GTIN
785007308419 / 0785007308419 / 00785007308419
Weight per unit
0.0988 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.43 (Each)
Standard Packaging
$1,321.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Other Links
 
 
PS40MCW - Other
 
PS40MCW - Other
 
PS40MCW - Other
 
PS40MCW - Other
 
PS40MCW - Other
Images
 
 
PS40MCW - Large Image
 
PS40MCW - Small Image
Brochures
 
 
PS40MCW - Brochure
Attachments
 
 
PS40MCW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
400
Material
Nylon
Voltage Rating
600
Wire Size
2 – 4/0
Descriptions
Description
CAM PROD MALE PROT CAP WH
Extra Long Description
PAS PS40MCW CAM PROD MALE PROT CAP
Features
CAM PROD MALE PROT CAP
Long Description
CAM PROD MALE PROT CAP
Product Type
Cam Prod Male Prot Cap WH
Special Features
Built with top-quality materials for example, the chemical- and impact-resistant thermoplastic elastomer bodies on our inline products. That means enhanced durability and service life, with increased insulation protection for safety. And those bodies are available in a variety of colors, for quick and easy phase indication.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS40-MCW
GTIN
00785007308419
UPC
785007308419
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Cam-Type Device Protective Cap
Trade Size
Amperage
400.0
Packaging
Weight per each
0.0988
Carton
1
Package
50
Uses, Certifications, and Standards
Application
P&S Cam-Type Devices are a worry-free choice for: Movie and other entertainment production Stage productions Fairs and carnivals Theme parks Concert venues Arenas and convention centers Mining and construction Shipping Airports Many other portable/temporary applications No compat
Environmental Conditions
UL94 V2, Maximum Continuous +75°C, minimum -40°C without impact
Nema Rating
NEMA 3R and 4 for indoor applications
Standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
19 View Store

A-L

Location Stock Available
Lafayette
2 View Store

M-Z

Location Stock Available
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat