PS5266XGCM - Straight Blade GCM Plug 3W 15A 125V

Legrand-Pass & Seymour

  • $16.05 (Each)
  • $16.05 (Each)

  • $160.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS5266XGCM
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266-XGCM
Description
Straight Blade GCM Plug 3W 15A 125V
Straight Bladegcm Plug 3W 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007237207 / 00785007237207
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.05 (Each)
Standard Packaging
$160.50 (Per 10)
Resources
Images
 
 
PS5266XGCM - Small Image
 
PS5266XGCM - Large Image
Brochures
 
 
PS5266XGCM - Brochure
Other Links
 
 
PS5266XGCM - Other
 
PS5266XGCM - Other
 
PS5266XGCM - Other
 
PS5266XGCM - Other
 
PS5266XGCM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14-0
amperage rating
15
Poles
2
Number of Wires
3
Material
Nylon
Dimensions and Weight
Size
2.8"
Descriptions
Product Type
STR BLD GCM Plug 3W 15A 125V
extra long description
P&S PS5266XGCM STR BLD GCM PLUG 3W
Description
STRAIGHT BLADE GCM PLUG 3W 15A 125V
Special Features
Chemical-impact resistant, 2pc cord grip, dual, bright led indicators
Long Description
Straight BladeGCM PLUG 3W 15A 125V
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5266-XGCM
GTIN
00785007237207
UPC
785007237207
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Plug Tail
Trade Size
Amperage
15.0
Packaging
Weight per each
0.172
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15P
standard
CULUS, UL Listed, FEDSPEC
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat