PS530P7W - P/S Plug 5W 30A P 277/480V WT

Legrand-Pass & Seymour

  • $296.46 (Each)
  • $296.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS530P7W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS530P7-W
Description
P/S Plug 5W 30A P 277/480V WT
Replacement Plug Front Body, 5-Wire 30A 3-Phase 277/480V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007010800 / 00785007010800
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.46 (Each)
Resources
Images
 
 
PS530P7W - Large Image
 
PS530P7W - Small Image
Brochures
 
 
PS530P7W - Brochure
Other Links
 
 
PS530P7W - Other
 
PS530P7W - Other
 
PS530P7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277/480
Phase
3
amperage rating
30
Poles
4-Way
Material
Nylon/Rubber
Number of Wires
5
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
7.31x4.37x4
Descriptions
Product Type
RPL Plug FR Bdy 5W 30A 3P 277/480V
extra long description
P&S PS530P7WR RPL PLUG FR BDY 5W 30
Description
P/S PLUG 5W 30A P 277/480V WT
Long Description
Replacement Plug Front Body, 5-Wire 30A 3-Phase 277/480V.
Special Features
Impact, chemical resistant, non conductive retaining screw, brass male/female contacts
Additional Information
Voltage
277.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS530P7-W
GTIN
00785007010800
UPC
785007010800
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Plug Tail
Trade Size
Amperage
30.0
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Industrial
Mounting
Round portable service cord
standard
cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat