PS530P7W - P/S Plug 5W 30A P 277/480V WT

Legrand-Pass & Seymour

  • $296.46 (Each)
  • $296.46 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PS530P7W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS530P7-W
Description
P/S Plug 5W 30A P 277/480V WT
There’S No Better Protection Against Moisture and Industrial Contaminants Than Pass & Seymour® IEC Pin & Sleeve Products. Our Pin & Sleeve Products Feature Impact- and Chemical-Resistant Thermoplastic Construction, Shrouded, Nickel-Plated, Solid-Brass Pins Provide Corrosion Protection and Excellent Conductivity. Pin & Sleeve Plugs, Connectors, Receptacles, and Inlets Bring You The Features to Enhance Versatility, Reliability, and Safety. With A Complete Range Of Choices Rated From 20 to 100 Amps, You’LL Fi
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007010800 / 00785007010800
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.46 (Each)
Resources
Images
 
 
PS530P7W - Large Image
 
PS530P7W - Small Image
Brochures
 
 
PS530P7W - Brochure
Other Links
 
 
PS530P7W - Other
 
PS530P7W - Other
 
PS530P7W - Other
Features
Voltage Rating
277/480
Phase
3
amperage rating
30
Poles
4-Way
Number of Wires
5
Material
Nylon/Rubber
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
7.31x4.37x4
Descriptions
Product Type
RPL Plug FR Bdy 5W 30A 3P 277/480V
extra long description
P&S PS530P7WR RPL PLUG FR BDY 5W 30
Description
P/S PLUG 5W 30A P 277/480V WT
Long Description
There’s no better protection against moisture and industrial contaminants than Pass & Seymour® IEC Pin & Sleeve products. Our Pin & Sleeve products feature impact- and chemical-resistant thermoplastic construction, shrouded, nickel-plated, solid-brass pins provide corrosion protection and excellent conductivity. Pin & Sleeve plugs, connectors, receptacles, and inlets bring you the features to enhance versatility, reliability, and safety. With a complete range of choices rated from 20 to 100 amps, you’ll fi
Special Features
Impact, chemical resistant, non conductive retaining screw, brass male/female contacts
Additional Information
Voltage
277.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS530P7-W
GTIN
00785007010800
UPC
785007010800
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Plug Tail
Trade Size
Amperage
30.0
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus, UL Listed
Application
Industrial
Mounting
Round portable service cord
You must have an account to view stock levels
There were no add-on items found for PS530P7W.

* All prices subject to change.