PS5366X - Straight Blade Plug 3W 20A 125V B&W

Legrand-Pass & Seymour

  • $15.97 (Each)
  • $15.97 (Each)

  • $159.65 (Per 10)

  • $798.25 (Per 50)

  • $1,596.50 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS5366X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5366X
Description
Straight Blade Plug 3W 20A 125V B&W
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.165 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237009 / 0785007237009 / 00785007237009
Weight per unit
0.1629 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Carton
$159.65 (Per 10)
Standard Packaging
$798.25 (Per 50)
Resources
Images
 
 
PS5366X - Small Image
 
PS5366X - Large Image
 
PS5366X - Large Image
Brochures
 
 
PS5366X - Brochure
Other Links
 
 
PS5366X - Other
 
PS5366X - Other
 
PS5366X - Other
 
PS5366X - Other
 
PS5366X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #10 AWG
Current Rating
20 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
Poles
2
amperage rating
20
connection
Wire Grounding
Dimensions and Weight
Length
2.791 in
Diameter
1.516;0.230 to 0.690 in (Cord)
Size
2.8 in
Descriptions
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.165 lb
Features
Straight Blade Plug 2pole 3wire 20amp 125v
Short Description
20 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, 5-20P
Special Features
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield
extra long description
P&S PS5366X STR BLD PLUG 3W 20A 125
Description
STR BLD PLUG 3W 20A 125V B&W
Additional Information
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
1 CT;50 Pk
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5366X
GTIN
00785007237009
UPC
785007237009
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade
Trade Size
Amperage
20.0
Packaging
Weight
0.165 lb
Weight per each
0.1629
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-20P;NEMA WD-1
Application
Extra Hard Use
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat