PS5366XHG - Straight Blade Plug 3W 20A 125V HG

Legrand-Pass & Seymour

  • $29.28 (Each)
  • $29.28 (Each)

  • $1,463.94 (Per 50)

  • $2,927.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS5366XHG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5366-XHG
Description
Straight Blade Plug 3W 20A 125V HG
Straight Blade Plug 2-Pole 3-Wire 20A 125V Hospital Grade
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236798 / 0785007236798 / 00785007236798
Weight per unit
0.1654 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.28 (Each)
Carton
$29.28 (Each)
Standard Packaging
$1,463.94 (Per 50)
Resources
Images
 
 
PS5366XHG - Small Image
 
PS5366XHG - Large Image
Brochures
 
 
PS5366XHG - Brochure
Other Links
 
 
PS5366XHG - Other
 
PS5366XHG - Other
 
PS5366XHG - Other
 
PS5366XHG - Other
 
PS5366XHG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
18-10
Number of Wires
3
Material
Nylon
Poles
2
amperage rating
20
Dimensions and Weight
Size
3"
Descriptions
Product Type
STR BLD Plug 3W 20A 125V HG
extra long description
P&S PS5366XHG STR BLD PLUG 3W 20A 1
Description
STRAIGHT BLADE PLUG 3W 20A 125V HG
Long Description
Straight Blade Plug 2-Pole 3-Wire 20A 125V Hospital Grade
Special Features
Hospital grade, nylon housing, rugged 2 piece cord grip, tri-drive assembly screws
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5366-XHG
GTIN
00785007236798
UPC
785007236798
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Straight Blade
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1654
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-20P
Application
Commercial
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat