PS5366XHG - Straight Blade Plug 3W 20A 125V HG

Legrand-Pass & Seymour

  • $29.28 (Each)
  • $29.28 (Each)

  • $1,463.94 (Per 50)

  • $2,927.89 (Per 100)
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
PS5366XHG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5366-XHG
Description
Straight Blade Plug 3W 20A 125V HG
Straight Blade Plug 2-Pole 3-Wire 20A 125V Hospital Grade
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236798 / 0785007236798 / 00785007236798
Weight per unit
0.1654 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.28 (Each)
Carton
$29.28 (Each)
Standard Packaging
$1,463.94 (Per 50)
Resources
Images
 
 
PS5366XHG - Small Image
 
PS5366XHG - Large Image
Brochures
 
 
PS5366XHG - Brochure
Other Links
 
 
PS5366XHG - Other
 
PS5366XHG - Other
 
PS5366XHG - Other
 
PS5366XHG - Other
 
PS5366XHG - Other
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
125
Wire Size
18-10
Poles
2
amperage rating
20
Number of Wires
3
Material
Nylon
Dimensions and Weight
Size
3"
Descriptions
Product Type
STR BLD Plug 3W 20A 125V HG
extra long description
P&S PS5366XHG STR BLD PLUG 3W 20A 1
Description
STRAIGHT BLADE PLUG 3W 20A 125V HG
Long Description
Straight Blade Plug 2-Pole 3-Wire 20A 125V Hospital Grade
Special Features
Hospital grade, nylon housing, rugged 2 piece cord grip, tri-drive assembly screws
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5366-XHG
GTIN
00785007236798
UPC
785007236798
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Straight Blade
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1654
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-20P
Application
Commercial
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS5366XHG.
Jump To:

Cross Referenced

These items are similar to PS5366XHG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8366T Bryant Electric 00781786673564
6765HGC Eaton Wiring Devices 00040893149158
6766HG Eaton Wiring Devices 00040893052250
8366 Eaton Wiring Devices 00032664344909
1532PHC Ericson 00782862587270
HBL8315C Hubbell Wiring Device-Kellems 00783585179957
HBL8315CAT Hubbell Wiring Device-Kellems 00783585180007
HBL8315CT Hubbell Wiring Device-Kellems 00783585180052
8315-CT Leviton 00078477795927
8315C Leviton 00078477795910
8315PLC Leviton 00078477978726
PS5366XHG Legrand Pass & Seymour 00785007236798
HBL8315C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat