PS5369XHG - STR BLD Conn 3W 20A 125V HG

Legrand-Pass & Seymour

  • $35.06 (Each)
  • $35.06 (Each)

  • $1,753.00 (Per 50)
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
PS5369XHG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5369XHG
Description
STR BLD Conn 3W 20A 125V HG
Straight Blade Connector 2POLE 3WIRE 20AMP 125VOLT Hospital Grade
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007236804 / 00785007236804
Weight per unit
0.181 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.06 (Each)
Standard Packaging
$1,753.00 (Per 50)
Resources
Other Links
 
 
PS5369XHG - Other
 
PS5369XHG - Other
Brochures
 
 
PS5369XHG - Brochure
Images
 
 
PS5369XHG - Large Image
 
PS5369XHG - Small Image
Attachments
 
 
PS5369XHG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18
Voltage Rating
125
amperage rating
20
Poles
2
Number of Wires
3
Material
Nylon;Other
Dimensions and Weight
Size
3"
Descriptions
Product Type
STR BLD Conn 3W 20A 125V HG
Description
STR BLD CONN 3W 20A 125V HG
extra long description
P&S PS5369XHG STR BLD CONN 3W 20A 1
Long Description
Straight Blade Connector 2pole 3wire 20amp 125volt Hospital Grade
Special Features
Hospital grade, nylon housing, rugged 2 piece cord grip, tri-drive assembly screws
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PS5369XHG
GTIN
00785007236804
UPC
785007236804
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Connector
Packaging
Weight per each
0.181
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS5369XHG.
Jump To:

Cross Referenced

These items are similar to PS5369XHG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8319-C Bryant Electric n/a
6769HG Eaton Wiring Devices 00040893052274
HBL8319C Hubbell Wiring Device-Kellems 00783585180502
8319-CT Leviton 00078477799123
PS5369XHG Legrand Pass & Seymour 00785007236804

* All prices subject to change.

Begin Live Chat