PS5666X - Straight Blade Plug 3W 15A 250V B&W

Legrand-Pass & Seymour

  • $26.81 (Each)
  • $26.81 (Each)

  • $268.09 (Per 10)

  • $1,340.46 (Per 50)

  • $2,680.92 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS5666X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5666-X
Description
Straight Blade Plug 3W 15A 250V B&W
Straight Blade Plug 2-Pole 3-Wire 15A 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237146 / 0785007237146 / 00785007237146
Weight per unit
0.1648 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.81 (Each)
Carton
$268.09 (Per 10)
Standard Packaging
$1,340.46 (Per 50)
Resources
Images
 
 
PS5666X - Small Image
 
PS5666X - Large Image
Attachments
 
 
PS5666X - Specification Sheet
Brochures
 
 
PS5666X - Brochure
Other Links
 
 
PS5666X - Other
 
PS5666X - Other
 
PS5666X - Other
 
PS5666X - Other
 
PS5666X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2
Voltage Rating
250
Number of Wires
3
Wire Size
4
Material
Nylon
connection
Wire Grounding
Dimensions and Weight
Size
2.8 in
Descriptions
Product Type
STR BLD Plug 3W 15A 250V B&W
Description
STR BLD PLUG 3W 15A 250V B&W
extra long description
P&S PS5666X STR BLD PLUG 3W 15A 250
Long Description
Straight Blade Plug 2-Pole 3-Wire 15A 250V
Special Features
Chemical & Impact resistant, 2pc cord grip accepts wide cord
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5666-X
GTIN
00785007237146
UPC
785007237146
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1648
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
6-15P
standard
CULUS, UL 498, FEDSPEC
Application
Extra Hard Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat