PS5669X - Straight Blade Conn 3W 15A 250V B&W

Legrand-Pass & Seymour

  • $50.40 (Each)
  • $50.40 (Each)

  • $2,520.08 (Per 50)

  • $5,040.15 (Per 100)

In-Stock: 22 available at other locations ( find a store with stock)
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
PS5669X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5669-X
Description
Straight Blade Conn 3W 15A 250V B&W
Straight Blade Connector 2-Pole 3-Wire 15A 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007237177 / 0785007237177 / 00785007237177
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.40 (Each)
Carton
$50.40 (Each)
Standard Packaging
$2,520.08 (Per 50)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
22
Resources
Images
 
 
PS5669X - Small Image
 
PS5669X - Large Image
Other Links
 
 
PS5669X - Other
 
PS5669X - Other
 
PS5669X - Other
 
PS5669X - Other
 
PS5669X - Other
Brochures
 
 
PS5669X - Brochure
Attachments
 
 
PS5669X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Material
Nylon
Number Of Wires
3.0
Poles
2
Voltage Rating
250
Wire Size
14 - 0 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2.64"
Descriptions
Description
STR BLD CONN 3W 15A 250V B&W
Extra Long Description
PAS PS5669X STR BLD CONN 3W 15A 250
Features
Chemical Resistant
Long Description
Straight Blade Connector 2-Pole 3-Wire 15A 250V
Product Type
STR BLD Conn 3W 15A 250V B&W
Special Features
Ready to wire, nylon housing, rugged 2pc cord grip
Additional Information
Indoor/Outdoor
Indoor
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5669-X
GTIN
00785007237177
UPC
785007237177
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Trade Size
Amperage
15.0
Packaging
Weight per each
0.17
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Nema Rating
6-15R
Standard
FEDSPEC, CULUS, UL498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater DFW RDC Area

Location Stock Available
Corsicana
1 View Store

Distribution Centers

Location Stock Available
Tyler
2 View Store

A-L

Location Stock Available
Hope
15 View Store

M-Z

Location Stock Available
San Angelo
4 View Store
These alternate items can be purchased instead of PS5669X.
Jump To:

Cross Referenced

These items are similar to PS5669X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5669B Bryant Electric 00781786174276
5669N Eaton Wiring Devices 00040893021607
6669 Eaton Wiring Devices 00040893023465
AH5669 Eaton Wiring Devices 00032664737602
1614C Ericson 00782862587522
6669 GENERAL ELECTRIC n/a
GED0613 GENERAL ELECTRIC n/a
HBL5669C GENERAL ELECTRIC n/a
HBL5669C Hubbell Wiring Device-Kellems 00783585175805
1549 Leviton 00078477848159
5669-C Leviton 00078477795620
5669BK Legrand Pass & Seymour 00785007566932
PS5669X Legrand Pass & Seymour 00785007237177
5669 Woodhead 00786788703080

* All prices subject to change.

Begin Live Chat