PS5965Y - STR BLD Maxgrip Plug 3W 15A 125V Y

Legrand-Pass & Seymour

  • $8.67 (Each)
  • $8.67 (Each)

  • $86.70 (Per 10)

  • $433.50 (Per 50)
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
PS5965Y
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5965Y
Description
STR BLD Maxgrip Plug 3W 15A 125V Y
Straight Blade Max Grip Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.22 to 0.66 In (Cord) Diameter, 1.83 In Length, #18 to #12 Awg Wire Size, Crush/Impact Resistant, Arc Resistant, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237467 / 0785007237467 / 00785007237467
Weight per unit
0.1476 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.67 (Each)
Carton
$86.70 (Per 10)
Standard Packaging
$433.50 (Per 50)
Resources
Other Links
 
 
PS5965Y - Other
 
PS5965Y - Other
 
PS5965Y - Other
 
PS5965Y - Other
Images
 
 
PS5965Y - Large Image
 
PS5965Y - Large Image
Specifications Sheets
 
 
PS5965Y - Specification Sheet
Brochures
 
 
PS5965Y - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Wire Size
#18 to #12 AWG
Material
Nylon
Voltage Rating
125
amperage rating
15
Poles
Double Pole
connection
Wire Grounding
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Diameter
0.22 to 0.66 in (Cord)
Length
1.83 in
Size
1.83 in
Descriptions
extra long description
P&S PS5965Y STR BLD MAXGRIP PLUG 3W
Product Type
Straight Blade Max Grip Plug
Long Description
Straight Blade Max Grip Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.22 to 0.66 in (Cord) Diameter, 1.83 in Length, #18 to #12 AWG Wire Size, Crush/Impact Resistant, Arc Resistant, 0.15 lb
Features
Straight Blade Plug 2pole 3wire 15amp 125v
Short Description
15 A, 125 V, Straight Blade Max Grip Plug, Yellow
Special Features
Self Hinge;Enclosed Terminals and Molded Finger Grips
Description
STR BLD MAXGRIP PLUG 3W 15A 125V Y
Additional Information
Maximum Operating Temperature
+75 °C
Resistance Properties
Crush/Impact Resistant;Arc Resistant
package quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Minimum Operating Temperature
-40 °C
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5965Y
GTIN
00785007237467
UPC
785007237467
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Straight Blade
Trade Size
Amperage
15.0
Packaging
Weight
0.15 lb
Weight per each
0.1476
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
6-20R;NEMA WD-1
Application
Residential;Commercial
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS5965Y.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PS5965Y.

Straight Blade Plug 2-Pole 3-Wire 15A 125V
  • Our Part #: 5965VY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS5965Y
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.70) ·
5965VY - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.67

Each

QTY:
Each
Add
Straight Blade Plug 2-Pole 3-Wire 15A 125V
  • Our Part #: 5965Y
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS5965Y
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($86.70) ·
5965Y - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PS5965Y but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5965Y Bryant Electric 00781786005853
AH5965Y Eaton Wiring Devices 00032664722844
HBL5965VY Hubbell Wiring Device-Kellems 00783585013091
PS5965Y Legrand Pass & Seymour 00785007237467

* All prices subject to change.

Begin Live Chat