PSDS30AXSR - 30A 600V SS Sloperoof N/F Safety Switch W/Aux

Legrand-Pass & Seymour

  • $576.92 (Each)
  • $576.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PSDS30AXSR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSDS30AXSR
Description
30A 600V SS Sloperoof N/F Safety Switch W/Aux
30 Amps Sloped-Roof Stainless Steel Safety Switch With Auxiliary Contact.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches Are Designed to Provide Superior Corrosion Resistance In Harsh Environments Like Food and Beverage Processing Plants Where Wash Down/Hose Down At Extreme Temperatures Is A Daily Necessity, As Well As Environments Where Salts, Acids, and Chemicals Are Prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches With Nema 4X/12, IP66, 67, and 69K Ratings Are The Best Solu
Slang Terms

Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety
Classification
Non-Fusible Heavy Duty Safety Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007133585 / 0785007133585 / 00785007133585
Weight per unit
7.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$576.92 (Each)
Resources
Images
 
 
PSDS30AXSR - Small Image
 
PSDS30AXSR - Large Image
Brochures
 
 
PSDS30AXSR - Brochure
Other Links
 
 
PSDS30AXSR - Other
 
PSDS30AXSR - Other
 
PSDS30AXSR - Other
 
PSDS30AXSR - Other
Features
Wire Size
#14 - #10 Awg
Descriptions
Product Type
30A 600V SS Sloperoof Nonfus Safesw W/Ax
extra long description
P&S PSDS30AXSR 30A 600V SS SLOPEROO
Description
30A 600V SS SLOPEROOF N/F SAFETY SWITCH W/AUX
Long Description
30 Amps Sloped-Roof Stainless Steel Safety Switch with Auxiliary Contact.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches are designed to provide superior corrosion resistance in harsh environments like food and beverage processing plants where wash down/hose down at extreme temperatures is a daily necessity, as well as environments where salts, acids, and chemicals are prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches with NEMA 4X/12, IP66, 67, and 69K ratings are the best solu
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSDS30AXSR
GTIN
00785007133585
UPC
785007133585
Taxonomies, Classifications, and Categories
Type
Safety Switch
Trade Size
Amperage
30.0
Packaging
Weight per each
7.44
Carton
1
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
There were no add-on items found for PSDS30AXSR.

* All prices subject to change.