PSDS60AX - 60A 600V SS Non-Fus Safesw W/Ax

Legrand-Pass & Seymour

  • $642.35 (Each)
  • $642.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSDS60AX
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSDS60AX
Description
60A 600V SS Non-Fus Safesw W/Ax
60 Amps Stainless Steel Safety Switch With Auxiliary Contact.Legrands 316-Grade Stainless Steel Safety Switches Are Designed to Provide Superior Corrosion Resistance In Harsh Environments Like Food and Beverage Processing Plants Where Wash Down/Hose Down At Extreme Temperatures Is A Daily Necessity, As Well As Environments Where Salts, Acids, and Chemicals Are Prevalent. Legrands Stainless Steel Safety Switches With Nema 4X/12, IP66, 67, and 69K Ratings Are The Best Solution For Durability and Personnel Sa
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
785007133615 / 0785007133615 / 00785007133615
Weight per unit
10.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$642.35 (Each)
Resources
Images
 
 
PSDS60AX - Small Image
 
PSDS60AX - Large Image
 
PSDS60AX - Large Image
Other Links
 
 
PSDS60AX - Other
 
PSDS60AX - Other
 
PSDS60AX - Other
 
PSDS60AX - Other
Brochures
 
 
PSDS60AX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
60A 600V SS Non-Fus Safesw W/Ax
Description
60A 600V SS NON-FUS SAFESW W/AX
Long Description
60 Amps Stainless Steel Safety Switch with Auxiliary Contact.Legrands 316-Grade Stainless Steel Safety Switches are designed to provide superior corrosion resistance in harsh environments like food and beverage processing plants where wash down/hose down at extreme temperatures is a daily necessity, as well as environments where salts, acids, and chemicals are prevalent. Legrands Stainless Steel Safety Switches with NEMA 4X/12, IP66, 67, and 69K ratings are the best solution for durability and personnel sa
extra long description
P&S PSDS60AX 60A 600V SS NON-FUS SA
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSDS60AX
GTIN
00785007133615
UPC
785007133615
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Trade Size
Amperage
60.0
Packaging
Weight per each
10.6
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat