PSDS60AX - 60A 600V SS N/F Safety Switch W/Aux

Legrand-Pass & Seymour

  • $642.35 (Each)
  • $642.35 (Each)
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
PSDS60AX
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSDS60AX
Description
60A 600V SS N/F Safety Switch W/Aux
60 Amps Stainless Steel Safety Switch With Auxiliary Contact.Legrands 316-Grade Stainless Steel Safety Switches Are Designed to Provide Superior Corrosion Resistance In Harsh Environments Like Food and Beverage Processing Plants Where Wash Down/Hose Down At Extreme Temperatures Is A Daily Necessity, As Well As Environments Where Salts, Acids, and Chemicals Are Prevalent. Legrands Stainless Steel Safety Switches With Nema 4X/12, IP66, 67, and 69K Ratings Are The Best Solution For Durability and Personnel Sa
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
785007133615 / 0785007133615 / 00785007133615
Weight per unit
10.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$642.35 (Each)
Resources
Images
 
 
PSDS60AX - Small Image
 
PSDS60AX - Large Image
 
PSDS60AX - Large Image
Brochures
 
 
PSDS60AX - Brochure
Other Links
 
 
PSDS60AX - Other
 
PSDS60AX - Other
 
PSDS60AX - Other
 
PSDS60AX - Other
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
60A 600V SS Non-Fus Safesw W/Ax
Description
60A 600V SS N/F SAFETY SWITCH W/AUX
Long Description
60 Amps Stainless Steel Safety Switch with Auxiliary Contact.Legrands 316-Grade Stainless Steel Safety Switches are designed to provide superior corrosion resistance in harsh environments like food and beverage processing plants where wash down/hose down at extreme temperatures is a daily necessity, as well as environments where salts, acids, and chemicals are prevalent. Legrands Stainless Steel Safety Switches with NEMA 4X/12, IP66, 67, and 69K ratings are the best solution for durability and personnel sa
extra long description
P&S PSDS60AX 60A 600V SS NON-FUS SA
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSDS60AX
GTIN
00785007133615
UPC
785007133615
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Trade Size
Amperage
60.0
Packaging
Weight per each
10.6
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat