PSDS60AXSR - 60A 600V SS Sloperoof Non-Fus Safesw Ax

Legrand-Pass & Seymour

  • $692.31 (Each)
  • $692.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSDS60AXSR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSDS60AXSR
Description
60A 600V SS Sloperoof Non-Fus Safesw Ax
60 Amps Sloped-Roof Stainless Steel Safety Switch With Auxiliary Contact.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches Are Designed to Provide Superior Corrosion Resistance In Harsh Environments Like Food and Beverage Processing Plants Where Wash Down/Hose Down At Extreme Temperatures Is A Daily Necessity, As Well As Environments Where Salts, Acids, and Chemicals Are Prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches With Nema 4X/12, IP66, 67, and 69K Ratings Are The Best Solu
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Non-Fusible Heavy Duty Safety Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007133653 / 0785007133653 / 00785007133653
Weight per unit
13.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$692.31 (Each)
Resources
Brochures
 
 
PSDS60AXSR - Brochure
Other Links
 
 
PSDS60AXSR - Other
 
PSDS60AXSR - Other
 
PSDS60AXSR - Other
 
PSDS60AXSR - Other
Images
 
 
PSDS60AXSR - Large Image
 
PSDS60AXSR - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
60A 600V SS Sloperoof Non-Fus Safesw Ax
Long Description
60 Amps Sloped-Roof Stainless Steel Safety Switch with Auxiliary Contact.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches are designed to provide superior corrosion resistance in harsh environments like food and beverage processing plants where wash down/hose down at extreme temperatures is a daily necessity, as well as environments where salts, acids, and chemicals are prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches with NEMA 4X/12, IP66, 67, and 69K ratings are the best solu
Description
60A 600V SS SLOPEROOF NON-FUS SAFESW AX
extra long description
P&S PSDS60AXSR 60A 600V SS SLOPEROO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSDS60AXSR
GTIN
00785007133653
UPC
785007133653
Trade Size
Amperage
60.0
Packaging
Weight per each
13.04
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat