PSL515C - Turnlok Conn 3W 15A 125V

Legrand-Pass & Seymour

  • $33.76 (Each)
  • $33.76 (Each)

  • $1,687.90 (Per 50)

  • $3,375.80 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSL515C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSL515-C
Description
Turnlok Conn 3W 15A 125V
Turnlok® Connector 3-Wire 15A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007236644 / 0785007236644 / 00785007236644
Weight per unit
0.1748 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.76 (Each)
Carton
$33.76 (Each)
Standard Packaging
$1,687.90 (Per 50)
Resources
Images
 
 
PSL515C - Small Image
 
PSL515C - Large Image
Brochures
 
 
PSL515C - Brochure
Other Links
 
 
PSL515C - Other
 
PSL515C - Other
 
PSL515C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3.0
Wire Size
4
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Turnlok Conn 3W 15A 125V
Description
TURNLOK CONN 3W 15A 125V
extra long description
P&S PSL515C TURNLOK CONN 3W 15A 125
Long Description
Turnlok® Connector 3-Wire 15A 125A
Special Features
Locking Device, impact resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PSL515-C
GTIN
00785007236644
UPC
785007236644
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1748
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Connector
Application
Industrial Spec Grade
nema rating
L5-15R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat