PSL515P - Turnlok Plug 3W 15A 125V

Legrand-Pass & Seymour

  • $21.54 (Each)
  • $21.54 (Each)

  • $215.37 (Per 10)

  • $1,076.86 (Per 50)

  • $2,153.72 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSL515P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSL515P
Description
Turnlok Plug 3W 15A 125V
Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, 1.516 In;0.230 to 0.720 In (Cord) Diameter, Plug Mount, 2.617 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236545 / 0785007236545 / 00785007236545
Weight per unit
0.1648 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.54 (Each)
Carton
$215.37 (Per 10)
Standard Packaging
$1,076.86 (Per 50)
Resources
Images
 
 
PSL515P - Small Image
 
PSL515P - Large Image
 
PSL515P - Large Image
Brochures
 
 
PSL515P - Brochure
Other Links
 
 
PSL515P - Other
 
PSL515P - Other
 
PSL515P - Other
 
PSL515P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #10 AWG
Voltage Rating
125
amperage rating
15
Poles
2
Dimensions and Weight
Diameter
1.516 in;0.230 to 0.720 in (Cord)
Length
2.617 in
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, 1.516 in;0.230 to 0.720 in (Cord) Diameter, Plug Mount, 2.617 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.16 lb
Features
Turnlok Plug 3wire 15amp 125v
Short Description
15 A, 125 V, Locking Device Turnlock Plug, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
extra long description
P&S PSL515P TURNLOK PLUG 3W 15A 125
Description
TURNLOK PLUG 3W 15A 125V
Additional Information
Mounting Type
Plug Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PSL515P
GTIN
00785007236545
UPC
785007236545
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
15.0
Packaging
Weight
0.16 lb
Weight per each
0.1648
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-15P;NEMA WD-1
Application
Industrial
Mounting
Plug
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat