PSL615P - Turnlok Plug 3W 15A 250V

Legrand-Pass & Seymour

  • $19.61 (Each)
  • $19.61 (Each)

  • $196.10 (Per 10)

  • $980.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSL615P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSL615-P
Description
Turnlok Plug 3W 15A 250V
15A 250V Extra-Hard Use (Ehu) Turnlok Registered Back Front Body
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236590 / 0785007236590 / 00785007236590
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.61 (Each)
Carton
$196.10 (Per 10)
Standard Packaging
$980.50 (Per 50)
Resources
Images
 
 
PSL615P - Small Image
 
PSL615P - Large Image
Brochures
 
 
PSL615P - Brochure
Other Links
 
 
PSL615P - Other
 
PSL615P - Other
 
PSL615P - Other
 
PSL615P - Other
 
PSL615P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2
Voltage Rating
250
Number of Wires
3
Wire Size
4
Material
Nylon
Dimensions and Weight
Size
3.8 in
Descriptions
Product Type
Turnlok Plug 3W 15A 250V
Description
TURNLOK PLUG 3W 15A 250V
extra long description
P&S PSL615P TURNLOK PLUG 3W 15A 250
Long Description
15A 250V Extra-hard Use (ehu) Turnlok Registered Back Front Body
Special Features
Locking Device, impact resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PSL615-P
GTIN
00785007236590
UPC
785007236590
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
15.0
Packaging
Weight per each
0.165
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
L6-15P
Mounting
Plug
standard
CULUS, UL 498, FEDSPEC
Application
Industrial Spec Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat