PT2097HGRED - Self Test Plugtail Gfci Recp Hosp GRD 20A RD

Legrand-Pass & Seymour

  • $49.09 (Each)
  • $49.09 (Each)

  • $490.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PT2097HGRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT2097-HGRED
Description
Self Test Plugtail Gfci Recp Hosp GRD 20A RD
Plugtail Registered Hospital-Grade 20A Self-Test Gfci Receptacle. Self-Test Gfci Technology - Conducts An Automatic Test Every Three Seconds, Ensuring It'S Always Ready to Protect. Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007048919 / 0785007048919 / 00785007048919
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.09 (Each)
Standard Packaging
$490.90 (Per 10)
Resources
Images
 
 
PT2097HGRED - Small Image
 
PT2097HGRED - Large Image
 
PT2097HGRED - Large Image
 
PT2097HGRED - Video
Brochures
 
 
PT2097HGRED - Brochure
Other Links
 
 
PT2097HGRED - Other
 
PT2097HGRED - Other
 
PT2097HGRED - Other
 
PT2097HGRED - Other
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Built-in Connector
actuator
Control Circuit
Material
Thermoplatic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Self Test Ptail Gfci HG Rec 20A Red
extra long description
P&S PT2097HGRED SELF TEST PTAIL GFC
Description
SELF TEST PLUGTAIL GFCI RECP HOSP GRD 20A RD
Long Description
PlugTail Registered Hospital-Grade 20A Self-Test GFCI Receptacle. Self-test GFCI Technology - conducts an automatic test every three seconds, ensuring it's always ready to protect. PlugTail Registered devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
media
Yes
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
indoor/outdoor
Indoor
Outlet Type
Self-Test, GFCI
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PT2097-HGRED
GTIN
00785007048919
UPC
785007048919
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.245
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
CULUS, cULus, UL Listed, FSUL
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?