PT2097HGW - SLF TST Plugtail Gfci HS GRD Rec 20A W

Legrand-Pass & Seymour

  • $77.61 (Each)
  • $77.61 (Each)

  • $776.10 (Per 10)
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
PT2097HGW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT2097HGW
Description
SLF TST Plugtail Gfci HS GRD Rec 20A W
20A 125V Plugtail Self Test Hospital Grade Gfci White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007048223 / 00785007048223
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.61 (Each)
Standard Packaging
$776.10 (Per 10)
Resources
Other Links
 
 
PT2097HGW - Other
 
PT2097HGW - Other
 
PT2097HGW - Other
Images
 
 
PT2097HGW - Large Image
 
PT2097HGW - Large Image
 
PT2097HGW - Small Image
 
PT2097HGW - Video
Brochures
 
 
PT2097HGW - Brochure
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
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Built-in Connector
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
SLF TST Plugtail Gfci HS GRD Rec 20A W
extra long description
P&S PT2097HGW SLF TST PLUGTAIL GFCI
Description
SLF TST PLUGTAIL GFCI HS GRD REC 20A W
Long Description
20A 125V Plugtail Self Test Hospital Grade GFCI White
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PT2097HGW
GTIN
00785007048223
UPC
785007048223
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
PLUGTAIL® Hospital Grade Tamper-Resistant 20A Self-Test GFCI Receptacle
Packaging
Weight per each
0.245
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat