PT20AC1I - PT 20A 120/277V SP SW Iv

Legrand-Pass & Seymour

  • $10.80 (Each)
  • $10.80 (Each)

  • $540.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT20AC1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT20AC1-I
Description
PT 20A 120/277V SP SW Iv
Plugtail® Single-Pole 20A Toggle Switch
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007108514 / 0785007108514 / 00785007108514
Weight per unit
0.1868 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.80 (Each)
Standard Packaging
$540.00 (Per 50)
Resources
Images
 
 
PT20AC1I - Small Image
 
PT20AC1I - Large Image
 
PT20AC1I - Video
Brochures
 
 
PT20AC1I - Brochure
Other Links
 
 
PT20AC1I - Other
 
PT20AC1I - Other
 
PT20AC1I - Other
 
PT20AC1I - Other
 
PT20AC1I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
PT 20A 120/277V SP SW Iv
Description
PT 20A 120/277V SP SW IV
extra long description
P&S PT20AC1I PT 20A 120/277V SP SW
Long Description
PlugTail® Single-Pole 20A Toggle Switch
Special Features
Pre stripped connector leads, built in connector, one pc nickel strap
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
action
Single pole
Switch Type
Toggle
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PT20AC1-I
GTIN
00785007108514
UPC
785007108514
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
PLUG TAIL SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1868
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial Spec Grade
standard
CULUS, FEDSPEC, UL 498/20
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat