PT20AC1RED - PT 20A 120/277V SP SW RD

Legrand-Pass & Seymour

  • $8.37 (Each)
  • $8.37 (Each)

  • $418.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT20AC1RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT20AC1-RED
Description
PT 20A 120/277V SP SW RD
Plugtail Registered Single-Pole 20A Toggle Switch
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007108620 / 0785007108620 / 00785007108620
Weight per unit
0.1868 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.37 (Each)
Standard Packaging
$418.50 (Per 50)
Resources
Images
 
 
PT20AC1RED - Small Image
 
PT20AC1RED - Large Image
 
PT20AC1RED - Video
Brochures
 
 
PT20AC1RED - Brochure
Other Links
 
 
PT20AC1RED - Other
 
PT20AC1RED - Other
 
PT20AC1RED - Other
 
PT20AC1RED - Other
 
PT20AC1RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Wattage
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
extra long description
P&S PT20AC1RED PT 20A 120/277V SP S
Product Type
PT 20A 120/277V SP SW Red
Description
PT 20A 120/277V SP SW RD
Long Description
PlugTail Registered Single-Pole 20A Toggle Switch
Special Features
Built in connector, glass reinforced nylon back body, shallow design
Additional Information
Voltage
120/277 V
Contact Rating
20Amp, 120/277Vac
Switch Type
Toggle
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PT20AC1-RED
GTIN
00785007108620
UPC
785007108620
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1868
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, cULus, WS8996, FEDSPEC
Application
Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat