PT20AC1W - PT 20A 120/277V SP SW WH

Legrand-Pass & Seymour

  • $15.43 (Each)
  • $15.43 (Each)

  • $771.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT20AC1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT20AC1-W
Description
PT 20A 120/277V SP SW WH
Plugtail® Single-Pole 20A Toggle Switch
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007108002 / 0785007108002 / 00785007108002
Weight per unit
0.1868 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.43 (Each)
Standard Packaging
$771.50 (Per 50)
Resources
Images
 
 
PT20AC1W - Small Image
 
PT20AC1W - Large Image
 
PT20AC1W - Video
Brochures
 
 
PT20AC1W - Brochure
Other Links
 
 
PT20AC1W - Other
 
PT20AC1W - Other
 
PT20AC1W - Other
 
PT20AC1W - Other
 
PT20AC1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
extra long description
P&S PT20AC1W PT 20A 120/277V SP SW
Product Type
PT 20A 120/277V SP SW WH
Description
PT 20A 120/277V SP SW WH
Long Description
PlugTail® Single-Pole 20A Toggle Switch
Special Features
Built in connector, glass reinforced nylon back body, shallow design
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PT20AC1-W
GTIN
00785007108002
UPC
785007108002
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG TAIL SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1868
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
FEDSPEC, CULUS, cULus, WS8996
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat