PT20AC3I - PT 20A 120/277V 3W SW Iv

Legrand-Pass & Seymour

  • $13.33 (Each)
  • $13.33 (Each)

  • $666.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT20AC3I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT20AC3I
Description
PT 20A 120/277V 3W SW Iv
Plugtail® 3-Way 20A Toggle Switch
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007108460 / 0785007108460 / 00785007108460
Weight per unit
0.1868 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.33 (Each)
Standard Packaging
$666.50 (Per 50)
Resources
Other Links
 
 
PT20AC3I - Other
 
PT20AC3I - Other
 
PT20AC3I - Other
 
PT20AC3I - Other
 
PT20AC3I - Other
Brochures
 
 
PT20AC3I - Brochure
Images
 
 
PT20AC3I - Large Image
 
PT20AC3I - Large Image
 
PT20AC3I - Small Image
 
PT20AC3I - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Voltage Rating
120/277
amperage rating
20
Wattage
3
Poles
3-way
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
PT 20A 120/277V 3W SW Iv
Description
PT 20A 120/277V 3W SW IV
extra long description
P&S PT20AC3I PT 20A 120/277V 3W SW
Long Description
PlugTail® 3-way 20A Toggle Switch
Special Features
Built in connector, glass reinforced nylon back body, shallow design
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Manufacturers Part Number
PT20AC3I
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007108460
UPC
785007108460
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
PLUG TAIL SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1868
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, FEDSPEC, cULus, WS8996
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat