PT20AC3RED - PT 20A 120/277V 3W SW RD

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT20AC3RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT20AC3-RED
Description
PT 20A 120/277V 3W SW RD
Plugtail Registered 3-Way 20A Toggle Switch
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007108125 / 0785007108125 / 00785007108125
Weight per unit
0.1868 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PT20AC3RED - Small Image
 
PT20AC3RED - Large Image
 
PT20AC3RED - Large Image
 
PT20AC3RED - Video
Brochures
 
 
PT20AC3RED - Brochure
Other Links
 
 
PT20AC3RED - Other
 
PT20AC3RED - Other
 
PT20AC3RED - Other
 
PT20AC3RED - Other
 
PT20AC3RED - Other
 
PT20AC3RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
Wattage
3
Poles
3-way
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
PT 20A 120/277V 3W SW Red
extra long description
P&S PT20AC3RED PT 20A 120/277V 3W S
Description
PT 20A 120/277V 3W SW RD
Long Description
PlugTail Registered 3-way 20A Toggle Switch
Special Features
Built in connector, glass reinforced nylon back body, shallow design
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Switch Type
Toggle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PT20AC3-RED
GTIN
00785007108125
UPC
785007108125
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
PLUG TAIL SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1868
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
FEDSPEC, CULUS, cULus, WS8996, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat